Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2339-0 "Memoirs" Undermount Bathroom Sink

Item: K2339-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $300.30

Price: $233.33 (Pricing is for White)

Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 20-11/16"
Width 17-5/16"
Depth 8-5/8"
Height 8-5/8"
Overall Size 20-11/16 x 17-5/16 x 8-5/8
Bowl Length 18-1/4"
Bowl Width 14-1/2"
Bowl Depth 5-3/16"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Installation Hardware Included Yes
Shown With Fairfax Faucet Model # (K-4544-V)
ADA Compliant Yes
Includes 52047 Clamp Assembly
Number of Bowls 1