Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2331-8-0 "Chord" Vessel Style Bathroom Sink

Item: K2331-8-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration 8'' WIdespread
Faucet Centers 8'' Centers
Length 18-5/8"
Width 16-13/16"
Depth 5-3/4"
Height 5-3/4"
Overall Size 18-5/8 x 16-13/16 x 5-3/4
Bowl Length 17-9/16"
Bowl Width 12-3/16"
Bowl Depth 3-3/4"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Sink Construction China / Ceramics
Shown With Purist Faucet Model # (K-14408-4)
Number of Bowls 1