X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2314-8-0 "Purist Wading Pool" Console Bathroom Sink

Item: K2314-8-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 24"
Width 23-1/2"
Depth 4-1/16"
Height 4-1/16"
Overall Size 24 x 23-1/2 x 4-1/16
Bowl Length 22"
Bowl Width 17-1/2"
Bowl Depth 1-3/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Fireclay
Sink Construction Fireclays
Shown With Purist Faucet Model # (K-14408-4)
ADA Compliant Yes
Features "Countertop or Wall-Mount Installation, Wading Pool Lavatory"
Number of Bowls 1
View Similar Products