Kohler K2314-4-7 "Purist Wading Pool" Console Bathroom Sink

Item: K2314-4-7
Finish: Black
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $936.01 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 23-1/2"
Width 24"
Overall Size 24'' x 23-1/2'' x 4-1/16''
Bowl Length 17-1/2"
Bowl Width 22"
Bowl Depth 1-3/4"
Number of Faucet Holes 0 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow No
Construction Fireclay
ADA Compliant Yes