X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2292-0 "Intaglio" Self Rimming Bathroom Sink

Item: K2292-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration No Faucet Holes
Length 17"
Width 14"
Height 8-1/4"
Overall Size 17'' x 14'' x 8-1/4''
Bowl Length 13-7/8"
Bowl Width 10-7/8"
Bowl Depth 6-1/8"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Construction Vitreous China
Sink Construction China / Ceramics
Installation Hardware Included Yes
Shown With Fairfax Faucet Model # (K-12181)
Features For Deck Mounted Faucet Applications
Includes Adjustable Linkage
Number of Bowls 1