Kohler K22698BI/K6880CP "Memoirs Stately" Console Bathroom Sink

Item: K22698BI/K6880CP
Finish: Biscuit
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $1,825.19 (Pricing is for Biscuit)



Details and Dimensions

Sink Installation Type Console
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 30"
Width 21-3/4"
Height 34"
Overall Size 30'' x 21-3/4'' x 34-3/4''
Bowl Length 18"
Bowl Width 14"
Bowl Depth 5"
Number of Faucet Holes 0 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Legs Included Yes
Shown With Antique Faucet Model # (K-108-3)