Back to Search Results
Ferguson.com Home
>
Sinks
>
Console Bathroom Sinks
> Kohler
>
K22698AL/K6880CP
Kohler K22698AL/K6880CP "Memoirs Stately" Console Bathroom Sink
| Item: | K22698AL/K6880CP |
| Finish: | Almond |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,825.19 (Pricing is for Almond)
Details and Dimensions
| Sink Installation Type | Console |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 30" |
| Width | 21-3/4" |
| Height | 34" |
| Overall Size | 30'' x 21-3/4'' x 34-3/4'' |
| Bowl Length | 18" |
| Bowl Width | 14" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Legs Included | Yes |
| Shown With | Antique Faucet Model # (K-108-3) |
| Product Specifications |
| Warranty |


