Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K2269-8-0 "Memoirs Stately" Console Bathroom Sink

Item: K2269-8-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Sink Installation Type Vanity Top
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 30"
Width 21-3/4"
Depth 8-5/8"
Height 8-5/8"
Overall Size 30 x 21-3/4 x 8-5/8
Bowl Length 18"
Bowl Width 14"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Sink Construction Fireclays
Shown With Memoirs Classic Faucet Model # (K4544C)
Features Above-The-Counter
Includes Lavatory Accessory Pack
Number of Bowls 1
View Similar Products