Kohler K2269-8-NG "Memoirs Stately" Console Bathroom Sink
| Item: | K2269-8-NG |
| Finish: | Tea Green |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' Centers |
| Length | 30" |
| Width | 21-3/4" |
| Height | 8-5/8" |
| Overall Size | 30'' x 21-3/4'' x 8-5/8'' |
| Bowl Length | 18" |
| Bowl Width | 14" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Fireclay |
| Installation Hardware Included | No |
| Shown With | Memoirs Classic Faucet Model # (K4544C) |
| ADA Compliant | No |
| Features | • Above-The-Counter |
| Includes | Lavatory Accessory Pack |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


