Kohler K2269-8-7 "Memoirs Stately" Console Bathroom Sink

Item: K2269-8-7
Finish: Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $864.80 (Pricing is for Black)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 30"
Width 21-3/4"
Height 8-5/8"
Overall Size 30'' x 21-3/4'' x 8-5/8''
Bowl Length 18"
Bowl Width 14"
Bowl Depth 5"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Installation Hardware Included No
Shown With Memoirs Classic Faucet Model # (K4544C)
ADA Compliant No
Features • Above-The-Counter
Includes Lavatory Accessory Pack
Number of Bowls 1