Kohler K2258-8-0 "Memoirs Classic" Pedestal Bathroom Sink
| Item: | K2258-8-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $634.81 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 27" |
| Width | 22" |
| Height | 35" |
| Overall Size | 27'' x 22'' x 35'' |
| Bowl Length | 18" |
| Bowl Width | 15" |
| Bowl Depth | 5-3/8" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Fireclay |
| Pedestal Base Included | Yes |
| Product Specifications |
| Warranty |


