Kohler K2240-0 "Vintage" Undermount Bathroom Sink

Item: K2240-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $366.47 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 23-7/8"
Width 14-3/8"
Height 8"
Overall Size 23-7/8'' x 14-3/8'' x 8''
Bowl Length 21"
Bowl Width 12"
Bowl Depth 4-7/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
Shown With Fairfax Faucet Model # (K-12182)
ADA Compliant No
Includes "52047 Clamp Assembly, Adjustable Linkage"
Number of Bowls 1