Kohler K2238-4-0 "Memoirs Classic" Pedestal Bathroom Sink

Item: K2238-4-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $383.76 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 24"
Width 19-3/4"
Height 34-3/8"
Overall Size 24'' x 19-3/4'' x 34-3/8''
Bowl Length 15"
Bowl Width 13"
Bowl Depth 5-1/4"
Number of Faucet Holes 0 Hole
Faucet Hole Diameter 1-1/4''
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Pedestal Base Included Yes
Shown With Revival Faucet Model # (K-16102-4ACB)