Kohler K2226-8-0 "Portrait" Wall Hung Bathroom Sink

Item: K2226-8-0
Finish: White
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 19-3/8"
Width 27"
Overall Size 27'' x 19-3/8''
Bowl Length 12"
Bowl Width 22"
Bowl Depth 7-1/4"
Number of Faucet Holes 0 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China