Kohler K2226-4-0 "Portrait" Wall Hung Bathroom Sink
| Item: | K2226-4-0 |
| Finish: | White |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' |
| Length | 27" |
| Width | 19-3/8" |
| Overall Size | 27'' x 19-3/8'' |
| Bowl Length | 22" |
| Bowl Width | 12" |
| Bowl Depth | 7-1/4" |
| Number of Faucet Holes | 0 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Product Specifications |
| Warranty |


