Kohler K2215-0 "Ladena" Undermount Bathroom Sink
| Item: | K2215-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $252.02 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Undermount |
| Faucet Hole Configuration | Undermount / No Faucet Holes |
| Length | 23-1/4" |
| Width | 16-1/4" |
| Height | 8-1/8" |
| Overall Size | 23-1/4'' x 16-1/4'' x 8-1/8'' |
| Bowl Length | 20-7/16" |
| Bowl Width | 13-1/2" |
| Bowl Depth | 4-5/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| ADA Compliant | Yes |
| Features | • Unglazed Underside |
| Includes | 52047 Clamp Assembly |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


