Kohler K2211-0 "Caxton" Undermount Bathroom Sink

Item: K2211-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $80.03 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 21-1/4"
Width 17-1/4"
Height 7-1/2"
Overall Size 21-1/4'' x 17-1/4'' x 7-1/2''
Bowl Length 19"
Bowl Width 15"
Bowl Depth 4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features • Unglazed Underside
Includes 52047 Clamp Assembly
Number of Bowls 1