Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2210-0 "Caxton" Undermount Bathroom Sink

Item: K2210-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $100.80

Price: $76.00 (Pricing is for White)

Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 19-1/4"
Width 16-1/4"
Depth 7-1/2"
Height 7-1/2"
Overall Size 19-1/4 x 16-1/4 x 7-1/2
Bowl Length 17"
Bowl Width 14"
Bowl Depth 4"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features Unglazed Underside
Includes 52047 Clamp Assembly
Number of Bowls 1