X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2196-1-0 "Pennington" Self Rimming Bathroom Sink

Item: K2196-1-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $96.45

Price: $74.94 (Pricing is for White)




Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single-Hole
Length 20-1/4"
Width 17-1/2"
Depth 8-1/2"
Height 8-1/2"
Overall Size 20-1/4 x 17-1/2 x 8-1/2
Bowl Length 16"
Bowl Width 11"
Bowl Depth 4"
Sink Shape Oval
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes
Features Less Soap Dispenser Hole
Number of Bowls 1