Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2189-8-0 "Portrait" Self Rimming Bathroom Sink

Item: K2189-8-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $322.30

Price: $250.43 (Pricing is for White)

Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 22-5/8"
Width 18-7/8"
Depth 8-7/8"
Height 8-7/8"
Overall Size 22-5/8 x 18-7/8 x 8-7/8
Bowl Length 2"
Bowl Width 12"
Bowl Depth 5"
Sink Shape Unique
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes
Number of Bowls 1