X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2189-1-0 "Portrait" Self Rimming Bathroom Sink

Item: K2189-1-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $332.00

Price: $257.96 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single-Hole
Length 22-5/8"
Width 18-7/8"
Depth 8-7/8"
Height 8-7/8"
Overall Size 22-5/8 x 18-7/8 x 8-7/8
Bowl Length 2"
Bowl Width 12"
Bowl Depth 5"
Sink Shape Unique
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1