X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2084-L-0 "Soho" Wall Hung Bathroom Sink

Item: K2084-L-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $275.25

Price: $227.36 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single-Hole
Length 20"
Width 18"
Depth 7-1/4"
Height 7-1/2"
Overall Size 20 x 18 x 7-1/4
Bowl Length 18"
Bowl Width 13"
Bowl Depth 4-7/8"
Sink Shape Rectangle
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1