Kohler K2084-0 "Soho" Wall Hung Bathroom Sink

Item: K2084-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $196.79 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single-Hole
Length 20"
Width 18"
Height 7-1/2"
Overall Size 20'' x 18'' x 7-1/2''
Bowl Length 18"
Bowl Width 13"
Bowl Depth 4-7/8"
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included No
ADA Compliant Yes
Features • "Drilled For Concealed Arm Carrier, Less Soap Dispenser Hole"
Number of Bowls 1