Kohler K2035-1-0 "Pinoir" Wall Hung Bathroom Sink
| Item: | K2035-1-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $268.73 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | Single-hole |
| Length | 18" |
| Width | 22" |
| Overall Size | 22'' x 18'' |
| Bowl Length | 12" |
| Bowl Width | 18" |
| Bowl Depth | 4" |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Warranty |


