X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K2035-8-0 "Pinoir" Wall Hung Bathroom Sink

Item: K2035-8-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $390.70

Price: $303.57 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 22"
Width 18"
Depth 7-1/2"
Overall Size 22 x 18 x 7-1/2
Bowl Length 18"
Bowl Width 12"
Bowl Depth 4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Number of Bowls 1
View Similar Products