Kohler K2032-7 "Greenwich" Wall Hung Bathroom Sink
| Item: | K2032-7 |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $160.45 (Pricing is for Black)
Details and Dimensions
| Sink Installation Type | Wall Mount |
| Faucet Hole Configuration | 4'' Centerset |
| Faucet Centers | 4'' Centers |
| Length | 20-3/4" |
| Width | 18-1/4" |
| Height | 12-7/8" |
| Overall Size | 20-3/4'' x 18-1/4'' x 12-7/8'' |
| Bowl Length | 15" |
| Bowl Width | 10" |
| Bowl Depth | 3-1/4" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Handle Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Shown With | Revival Faucet Model # (K-16102-4A) |
| ADA Compliant | Yes |
| Features | • "Drilled For Concealed Arm Carrier, Less Soap Dispenser Hole" |
| Includes | Hanger |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |


