X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2013-8-0 "Revival" Pedestal Bathroom Sink

Item: K2013-8-0
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 23-7/8"
Width 17-7/8"
Depth 34"
Height 34"
Overall Size 23-7/8'' x 17-7/8'' x 34''
Bowl Length 18"
Bowl Width 11"
Bowl Depth 3-3/4"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Pedestal Base Included Yes
Shown With Revival Faucet Model # (K-16102-4)
Number of Bowls 0