X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K2005-96 "Kingston" Wall Hung Bathroom Sink

Item: K2005-96
Finish: Biscuit
Online Availability: Available for immediate shipment
Select Finish:

List Price: $129.30

Price: $106.81 (Pricing is for Biscuit)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 21-1/4"
Width 18-1/8"
Depth 12-1/4"
Height 12-1/4"
Overall Size 21-1/4 x 18-1/8 x 12-1/4
Bowl Length 16"
Bowl Width 10"
Bowl Depth 3-1/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features "Drilled For Concealed Arm Carrier, Less Soap Dispenser Hole"
Includes Hanger
Number of Bowls 1