Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Kohler
>
K194814-BN
Kohler K194814-BN "Symbol" Over The Rim Bidet Faucet
| Item: | K194814-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $715.97 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Bidet Faucet Type | Over-The-Rim Spray |
| Number of Faucet Holes | 1 Hole |
| Drain Included | Yes |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Vacuum Breaker | No |
| ADA Compliant | Yes |
| Shown With | Lever Handle |
| Includes | Pop-Up Drain |
| Construction | Brass |
| Faucet Hole Configuration | Single Hole |
| Flow Rate (GPM) | 2.2 |
| Height | 8-1/16" |
| Maximum Deck Thickness | 0-11/16" |
| Spout Height | 4-9/16" |
| Spout Length | 3-7/16" |
| Valve Type | Ceramic Disc |
| Width | 2" |
| Product Specifications |
| Warranty |


