X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K19047-0 "Escale" Vessel Style Bathroom Sink

Item: K19047-0
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 16-1/8"
Width 16-1/8"
Depth 4-15/16"
Height 4-15/16"
Overall Size 16-1/8 x 16-1/8 x 4-15/16
Bowl Length 16-1/8"
Bowl Width 16-1/8"
Bowl Depth 3-1/2"
Sink Shape Square
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-11/16"
Overflow Yes
Overflow Location Back
Construction Fireclay
Sink Construction Fireclays