X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K190341-0/K18598-F29 "Escale" Over 45" Wide Bathroom Vanity

Item: K190341-0/K18598-F29
Finish: White / Engineered Wenge
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Overall Size 48 x 24 x 7
Height 7"
Length 24"
Width 48"
Bowl Length 16-3/8"
Bowl Width 39-3/4"
Bowl Depth 4-1/4"
Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Material Fireclay Sink