X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1729-47 "Chesapeake" Wall Hung Bathroom Sink

Item: K1729-47
Finish: Almond
Online Availability: Please call for availability.
Select Finish:

List Price: $182.85

Price: $151.04 (Pricing is for Almond)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 20"
Width 18-1/4"
Depth 4"
Height 10-1/8"
Overall Size 20 x 18-1/4 x 4
Bowl Length 14"
Bowl Width 12"
Bowl Depth 4-7/8"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features "Drilled for Concealed Arm Carrier, Ledge-Back"
Includes Hanger
Number of Bowls 1