Kohler K1724-0 "Chesapeake" Wall Hung Bathroom Sink

Item: K1724-0
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $95.86 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 8'' Widespread
Length 19-1/4"
Width 17-1/4"
Height 10-1/8"
Overall Size 19-1/4'' x 17-1/4'' x 10-1/8''
Bowl Length 14"
Bowl Width 11"
Bowl Depth 4-7/8"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features • "Drilled for Concealed Arm Carrier, Ledge-Back"
Includes Hanger
Number of Bowls 1