X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K1721-0 "Chesapeake" Wall Hung Bathroom Sink

Item: K1721-0
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $140.65

Price: $86.15 (Pricing is for White)



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single-Hole
Length 20"
Width 18-1/4"
Depth 4"
Height 10-1/8"
Overall Size 20 x 18-1/4 x 4
Bowl Length 14"
Bowl Width 12"
Bowl Depth 4-7/8"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features "Drilled for Concealed Arm Carrier, Ledge-Back"
Includes Hanger
Number of Bowls 1