Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toothbrush & Tumbler Holders
> Kohler
>
K16149-PB
Kohler K16149-PB "Revival" Toothbrush & Tumbler Holder
| Item: | K16149-PB |
| Finish: | Vibrant Polished Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $187.26 (Pricing is for Vibrant Polished Brass)
Details and Dimensions
| Width | 5-1/8" |
| Height | 6-3/8" |
| Construction | Brass |
| Extension From Wall | 4-7/8" |
| Tumbler Included | Yes |
| Mounting Hardware Included | Yes |
| Product Specifications |
| Parts Breakdown |
| Warranty |


