X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K16142-BN "Revival" Soap Dish

Item: K16142-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $243.00

Price: $202.42 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Mount Type Wall Mount
Width 4-7/8"
Height 3-1/4"
Construction Brass
Extension From Wall 4-7/8"
Mounting Hardware Included Yes