Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Kohler
>
K16131-4A-BN
Kohler K16131-4A-BN "Revival" Over The Rim Bidet Faucet
| Item: | K16131-4A-BN |
| Finish: | Vibrant Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $944.47 (Pricing is for Vibrant Brushed Nickel)
Details and Dimensions
| Bidet Faucet Type | Over-The-Rim Spray |
| Number of Faucet Holes | 1 or 3 Hole |
| Drain Included | Yes |
| Handle Type | Lever |
| Handle(s) Included | Yes |
| Vacuum Breaker | No |
| ADA Compliant | Yes |
| Features | • Traditional Handles |
| Shown With | Traditional Lever Handles |
| Includes | Pop-Up Drain With Lift Rod and Tailpiece |
| Construction | Brass |
| Faucet Hole Configuration | 4'' Centerset |
| Height | 3-3/4" |
| Length | 6-1/8" |
| Maximum Deck Thickness | 2" |
| Number Of Handles | 2 Handle |
| Spout Height | 2-5/8" |
| Spout Length | 4-7/8" |
| Valve Type | Ceramic Disc |
| Width | 6" |
| Product Specifications |
| Warranty |


