X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K16131-4A-BV "Revival" Over The Rim Bidet Faucet

Item: K16131-4A-BV
Finish: Vibrant Brushed Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Bidet Faucet Type Over-The-Rim Spray
Number of Faucet Holes 1 or 3 Hole
Height 3-3/4"
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
Vacuum Breaker No
ADA Compliant Yes
Features Traditional Handles
Shown With Traditional Lever Handles
Includes Pop-Up Drain With Lift Rod and Tailpiece
Construction Brass
Faucet Hole Configuration 4'' Centerset
Length 6-1/8"
Maximum Deck Thickness 2"
Number Of Handles 2 Handle
Spout Height 2-5/8"
Spout Length 4-7/8"
Valve Type Ceramic Disc
Width 6"