Kohler K16112-4-CP "Revival" 4'' Centerset Bar Faucet
| Item: | K16112-4-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $389.69 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2-Hole |
| Overall Height | 11-1/2" |
| Construction | Brass |
| Features | • Fixed Gooseneck |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 2 Hole |
| Number Of Handles | 2 Handle |
| Spout Height | 9-1/8" |
| Spout Reach | 5-3/16" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Shown With | Scroll Lever Handles |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Maximum Deck Thickness | 2" |
| Product Specifications |
| Installation Guide |
| Warranty |


