Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kohler K159-3-BN "Antique" Wall Mount

Item: K159-3-BN
Finish: Vibrant Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration Wall Mount
Overall Height 3-3/4"
Construction Metal
Spout Height 8"
Spout Reach 12"
Maximum Deck Thickness 2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Cross
Shown With Six Prong Handles
Includes Soap Dish
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved No