X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K159-3-CP "Antique" Wall Mount

Item: K159-3-CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Wall Mount
Overall Height 3-3/4"
Construction Metal
Spout Height 8"
Spout Reach 12"
Maximum Deck Thickness 2"
Includes Soap Dish
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Cross
Shown With Six Prong Handles
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved No