X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K158-4-CP "Antique" Two Handle Kitchen Faucet

Item: K158-4-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 4 Hole
Overall Height 9-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 6-1/2"
Spout Reach 8-5/8"
Maximum Deck Thickness 1-1/8"
Side Spray Included Yes
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 4 Hole
Handle Type Lever
Shown With Metal Lever Handles
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved No