Kohler K15253-B-CP "Coralais" Two Handle Kitchen Faucet
| Item: | K15253-B-CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $87.00
Details and Dimensions
| Faucet Hole Configuration | 4 Hole |
| Overall Height | 6-7/8" |
| Construction | Metal |
| ADA Compliant | Yes |
| Spout Height | 5-3/4" |
| Spout Reach | 7-5/8" |
| Maximum Deck Thickness | 1-1/8" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 4 Hole |
| Handle Type | Lever |
| Shown With | Blade Handles |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |


