Kohler K15241-4-CP "Coralais" 4'' Centerset Bathroom Sink Faucet
| Item: | K15241-4-CP |
| Finish: | Polished Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.18 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Number of Faucet Holes | 3 Hole |
| Faucet Centers | 4'' |
| Spout Height | 2-3/4" |
| Spout Reach | 4-1/4" |
| Overall Height | 4" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Maximum Deck Thickness | 2-5/8" |
| Construction | Metal |
| Valve Type | Ceramic Disc |
| Flow Rate (GPM) | 1.5 |
| Shown With | Lever Handles |
| Low Lead Compliant | Yes |
| ADA Compliant | Yes |
| Eco-Friendly | Water Efficient |
| Features | • Lift Rod Hole With Plug |
| Includes | Pop-up Drain |
| Product Specifications |
| Parts Breakdown |
| Warranty |


