X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K15240-4-CP "Coralais" 4'' Centerset Bathroom Sink Faucet

Item: K15240-4-CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

List Price: $106.05

Price: $81.98



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2-3/4"
Spout Reach 4-1/4"
Overall Height 4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-1/8"
Construction Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handles
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient
Features Drain Sold Separately