X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K15171-FL-CP "Coralais" Single Handle Kitchen Faucet

Item: K15171-FL-CP
Finish: Polished Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 9-7/8"
Construction Metal
ADA Compliant Yes
Spout Height 7-1/4"
Spout Reach 10"
Maximum Deck Thickness 1-3/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Shown With Lever Handle
Features "Temperature memory allows faucet to be turned on and off at any temperature, Ground Joint Connections"
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes