Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K15160-L-CP "Coralais" Pull-Out Spray Kitchen Faucet

Item: K15160-L-CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $255.90

Price: $197.81 (Pricing is for Polished Chrome)

Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 8-3/8"
Construction Metal
ADA Compliant Yes
Spout Height 6"
Spout Reach 9"
Maximum Deck Thickness 1-3/8"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Shown With Loop Handle
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes