Kohler K149-3-BN "Antique" Wall Mount

Item: K149-3-BN
Finish: Vibrant Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $1,334.23 (Pricing is for Vibrant Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration Wall Mount
Overall Height 5-3/4"
Construction Brass
Spout Height 3-1/4"
Spout Reach 8"
Maximum Deck Thickness 2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Cross
Low Lead Compliant Yes
Handle(s) Included Yes
Faucet Centers 8''