X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kohler K149-3-BV "Antique" Wall Mount

Item: K149-3-BV
Finish: Vibrant Brushed Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Wall Mount
Overall Height 5-3/4"
Construction Brass
Spout Height 3-1/4"
Spout Reach 8"
Maximum Deck Thickness 2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 2 Hole
Handle Type Cross
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved No
Faucet Centers 8''