X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kohler K14571-FC-0 "Interlace" Apron Front / Specialty Kitchen Sink

Item: K14571-FC-0
Finish: White
Online Availability: Please call for availability.
Select Finish:

List Price: $3,301.65

Price: $2,565.38 (Pricing is for White)



Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 1
Length 25"
Width 22"
Depth 8-5/8"
Overall Size 25'' x 22'' x 8-5/8''
Bowl Length 21"
Bowl Width 15"
Bowl Depth 8"
Number of Faucet Holes 4 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 3-7/8"
Construction Fireclay
Apron Front Thickness 1-1/4"
Shown With Antique Faucet Model # (K-158-3PB)